DESCRIPTION

Mid-States Plastics 15 x 27 x 12 in. Plastic Meter Box

MMSBCF152712

Length:

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
Height
12 in
Length
15 in
Material
Plastic
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY