Midea America
9 MBH Wall Mount Indoor .75 Ton Mini-Split Heat Pump
Part #MMEHM09VIH2 | Item #7539423 | Manufacturer Part #MEHM-09VIH2
MBH:
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Auto Switching Heat Cool : No
BTU Cooling Rating: 9000 Btu/h
CEC Compliant: Not for Sale in CA
Decibel Rating dB : 37 dB
Depth: 6-1/2 in
Energy Star Compliant: No
Height: 10-63/100 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Liquid Line OD : 1/4 in
MBH: 9
Max CFM: 340
Phase: Single Phase
Refrigerant: R-410A
Suction Line OD : 3/8 in
Tonnage: .75 Ton
Volts: 230V
Width: 31-3/10 in