1 qt Bouquet Scent Ready to Use Glass Cleaner
Maxim 1 qt Bouquet Scent Ready to Use Glass Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to clean glass, mirrors, desk tops, chalkboards, tile, chrome, appliances and other hard surfaces
- Removes grease without leaving a dull finish
- Pleasantly scented, multi-purpose liquid utility cleaner
- Color: Light Blue
Specifications
- Application:
- Hospitality, Foodservice, Healthcare, Tile
- Collection:
- Maxim
- Color:
- Light Blue
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Bouquet
- Size:
- 1 qt