1 qt Lemon Scent Germicidal Disinfectant (Case of 12)
Maxim® 1 qt Lemon Scent Germicidal Disinfectant (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- EPA List N: Disinfectants for use against SARS-CoV-2
- Use on most non-porous surfaces
- Disinfectant
- EPA: 10324-85-45745
- Works on Plexiglas®
- Virucide
Specifications
- Application:
- Hard Surface, Hospitals, Non-porous Surfaces, Restaurants, Schools
- Collection:
- Maxim®
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- Yes
- Material:
- Liquid
- Origin:
- Domestic
- Package Quantity:
- Case of 12
- Product Type:
- Disinfectant, Lemon
- Size:
- 1 qt
- Weight:
- 27.8 lb