3 in. Restraint for PVC Pipe
3 in. Restraint for PVC Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Epoxy powder coated to 4 MIL thickness
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-242, ASTM A-536, ASTM B-30, ASTM B-584, ASTM B-806
- AWWA:
- AWWA C-111
- Diameter:
- 3 in
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Ductile Iron, Bronze
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Screw Head:
- T Head