DESCRIPTION

Midland Manufacturing IPS Perma Grip Kit

M3018IPS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
IPS
Fitting Size 1
2 in
Material
Plastic
Material Type
PVC
Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday