1/2 in. Hose Barb Brass Garden Hose Coupling

You last purchased this on
 
Midland Metal Manufacturing

1/2 in. Hose Barb Brass Garden Hose Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Midland Metal Manufacturing

1/2 in. Hose Barb Brass Garden Hose Coupling

  • Fast #
  • Part #MID30027
  • Item #7206579
  • Manufacturer Part #30-027
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Coupling
Material:
Brass
NSF Certified:
No