3/8 in. Brass Insert

You last purchased this on
 
Midland Metal Manufacturing

3/8 in. Brass Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Midland Metal Manufacturing

3/8 in. Brass Insert

  • Fast #
  • Part #M22012LF
  • Item #4203608
  • Manufacturer Part #22-012LF
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Insert
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass