1/2 in. Socket Straight SDR 11 Polypropylene 45 Degree Elbow
1/2 in. Socket Straight SDR 11 Polypropylene 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-4101, ASTM D-638, ASTM D-2837, ASTM D-2657
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Flange Type:
- Socket Weld
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 95
- NSF Certified:
- No
- Schedule Class:
- SDR 11