Midwesco Sim-Tech
VQ Series 1 in. Polypropylene Socket Check Valve
Part #SVQIM205 | Item #7287274 | Manufacturer Part #VQIM205
Valve Size:
1 inProduct Details
Specifications
Clean Bagged: No
Collection: VQ Series
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
FM Approved: No
IAPMO Listed: No
Material: Plastic
Material Type: Polypropylene
NSF Certified: No
UL Listed: No
Valve Body Style: Ball
Valve Seat Material: Viton®
Valve Size: 1 in
Valve Type: Check Valve
Entire Collection
-
Call for Pricing