1/4 in. Stainless Steel Full Port MPT x FPT 1000# Ball Valve

You last purchased this on
 
Midwest Control

1/4 in. Stainless Steel Full Port MPT x FPT 1000# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Midwest Control

1/4 in. Stainless Steel Full Port MPT x FPT 1000# Ball Valve

  • Fast #
  • Part #MSSMM25NL
  • Item #7199236
  • Manufacturer Part #SSMM-25NL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • NSF/ANSI 61-8 and NSF/ANI 372 Approved for Potable Water Service
  • Suitable for Vacuum Service to 29.9"Hg
  • 1000 PSI CWP 150 WSP Service
  • ISO Registered Factory
  • Double Ball Seats Allow Valve to Be Operated in Either Direction
  • Zinc Wedge Handle
  • PTFE Ball Seat and Viton® O-Ring
  • Temperature Range -20 F to 370 F
  • RoHS Compliant
  • Meets MSS SP-110 Standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Handle Length (in):
1-3/25 in
Handle Material:
Zinc Die Cast
Height:
1-6/25 in
IAPMO Listed -:
No
Length:
1-79/100 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
370
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
1000
Pressure Class:
1000#
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Wedge Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve