2-1/2 x 3/4 in. Hex Head Cap Screw

Part #M00398  |  Item #7207022  |  Manufacturer Part #00398

Call for Pricing EACH

Length:

2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Zinc Plated

Diameter: 3/4 in

Grade: 5

Length: 2-1/2 in

Material: Alloy Steel

Screw Head: Hex Head