3-1/2 x 1/2 in. Hex Head Cap Screw

You last purchased this on
 
Midwest Fastener Corporation

3-1/2 x 1/2 in. Hex Head Cap Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Midwest Fastener Corporation

3-1/2 x 1/2 in. Hex Head Cap Screw

  • Fast #
  • Part #M00344
  • Item #7207037
  • Manufacturer Part #00344
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Zinc Plated
Diameter:
1/2 in
Grade:
5
Length:
3-1/2 in
Material:
Alloy Steel
Screw Head:
Hex Head