3 x 7/16 in. Hex Head Cap Screw
3 x 7/16 in. Hex Head Cap Screw
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Zinc Plated
- Diameter:
- 7/16 in
- Grade:
- 5
- Length:
- 3 in
- Material:
- Steel
- Screw Head:
- Hex Head