Round Point Shovel with 48 in. Wood Handle
Round Point Shovel with 48 in. Wood Handle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Length:
- 56 in
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- Weight:
- 3-1/5 lb