DESCRIPTION

Miele Appliances 18 in. 8.04 cf Built-In All Freezer

MF1411VIL

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
83-1/2 in
Installation Type
Built-in
Power Source
AC
Type
Built-In
Volts
120V
Width
17-3/4 in

Starting at
Call for Pricing
  • QUANTITY