21-7/8 in. 2.68 cu. ft. Single Oven in Clean Touch Steel

You last purchased this on
 
Miele

ContourLine 21-7/8 in. 2.68 cu. ft. Single Oven in Clean Touch Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miele

ContourLine 21-7/8 in. 2.68 cu. ft. Single Oven in Clean Touch Steel

  • Fast #
  • Part #MH6560B
  • Item #5077231
  • Manufacturer Part #09769400
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clean Touch Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
Capacity:
2.68 cu ft
Collection:
ContourLine
Color Finish Category:
Stainless Steel
Color Finish Name:
Clean Touch Steel
Depth:
21-5/8 in
Door Style:
Drop Down
Height:
22-7/8 in
Interior Light:
Yes
Power Source:
Electric
Self Clean:
No
UL Listed:
No
Volts:
208/240V
Watts:
4.2 kW
Width:
21-7/8 in