DESCRIPTION

Miele Appliances 22-7/16 in. 6-Programmable Built-In Dishwasher

MG5105SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-7/16 in
Lead Law Compliant
Yes
Width
22-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY