DESCRIPTION

  • Dispensing spout is height adjustable to accommodate an array of cup sizes
  • Dual dispensing spouts allow you to serve two hot beverages simultaneously or cut the preparation time of one cup in half
  • Fresh grind and brew process can easily be bypassed by opening the coffee system door and pouring ground coffee into the designated chamber

Miele Appliances 23 in. Built-In Coffee Machine

MCVA4066SSL

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
Stainless Steel
Depth
21-1/8 in
Height
17-15/16 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
AC
Volts
120V
Width
23-7/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS