DESCRIPTION

Miele Appliances 24-1/4 in. 6-Programmable Fully Integrated Built-In Dishwasher

MG5670SCVI

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
22-73/100 in
Height
24-1/4 in
Lead Law Compliant
Yes
Width
24 in

Starting at
Call for Pricing
  • QUANTITY