24 in. Coffee System in Stainless Steel
This product has been replaced by
Manufacturer Part #11754270
24 in. Coffee System in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully automatic perfection with OneTouch for Two
- Unique automatic sensing of cup height with CupSensor
- AromaticSystem for perfect results and intense coffee flavor
- Convenient cleaning care and maintenance programs
- Innovative and convenient milk system with EasyClick milk system
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Cord Length:
- 5 ft
- Depth:
- 18-1/8 in
- Dishwasher Safe:
- Yes
- Door Location:
- Left
- End Connection 1:
- BSP
- End Connection 2:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/4 in
- Hardware Included:
- Yes
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- LED Light:
- Yes
- Length:
- 25-49/50 in
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Stainless Steel
- NEMA:
- NEMA 5-15
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Origin:
- Global
- Overall Height:
- 22-1/25 in
- Overall Length:
- 25-49/50 in
- Overall Width:
- 23-31/50 in
- Plug Type:
- NEMA 5-15
- Power Source:
- Electric
- Product Type:
- Coffee System
- Size:
- 24 in
- Smart Home Compatibility:
- Miele@home
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Watts:
- 1450 W
- Weight:
- 70.1 lb
- Width:
- 21-7/16 in
- Wireless Communication - FEI:
- Wi-Fi