DESCRIPTION

  • Clean Touch Steel™ finish
  • Context sensitive controls
  • Easy to clean stainless steel cavity
  • Multi-lingual LCD display
  • Multi-tier operating modes

Miele Appliances MasterChef Classic 24 in. Steam Wall Oven

MDG4084SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Collection
MasterChef Classic
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-3/8 in
Height
17-15/16 in
Power Source
Electric
Volts
240V
Width
23-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS