29-13/16 x 17-15/16 in. Trim Kit

Part #MEBA6808MCWH  |  Item #7110970  |  Manufacturer Part #09767530

Width:

29-13/16 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 30" Niche

Color Finish: White

Color Finish Category: Whites

Height: 17-15/16 in

Length: 7/8 in

Microwave Type: Built-in

Product Type: Trim Kit

Width: 29-13/16 in