DESCRIPTION

  • Fan-assisted heating system
  • Time control up to 4 hours
  • Touch controls
  • Warms food, plates and cups

Miele Appliances 30 in. Convection Warm Drawer

MESW4824SS

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-7/8 in
Height
10-13/16 in
Volts
120V
Width
29-13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS