DESCRIPTION

  • Includes three wire racks, one roasting pan, roast probe and rotisserie
  • Metric and English conversion
  • Multi-lingual LCD display
  • Self cleaning
  • Seventeen cooking modes
  • True European convection
  • Two halogen lights
  • Two zone infrared broiling

Miele Appliances Europa 30 in. Self Cleaning Single Wall Oven

MH4886BPSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
30
Collection
Europa
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/2 in
Height
28 in
Power Source
Electric
Volts
208/240V
Width
28-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS