DESCRIPTION

Miele Appliances 35-3/4 in. 6-Programmable Built-In Dishwasher

MG5225SCSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-11/25 in
Height
35-3/4 in
Lead Law Compliant
Yes
Width
24 in

Starting at
Call for Pricing
  • QUANTITY