DESCRIPTION

Miele Appliances 35-3/4 in. Built-In Fully Integrated All Freezer

MF1911VIL

Height:

SPECIFICATIONS

AMP
15
Depth
24 in
Energy Star Compliant
Yes
Height
83-1/2 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
AC
Type
Upright
Volts
120V
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY