Miele Appliances 36-1/4 in. 6-Programmable Fully Integrated Built-In Dishwasher
MG5675SCSF
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 22-11/25 in
- Height
- 36-1/4 in
- Lead Law Compliant
- Yes
- Width
- 24 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday