DESCRIPTION

  • FullView™ storage drawers are built from top-quality materials to ensure stability as they fully extend, providing an unobstructed view and easy access to contents
  • RemoteVision™, allows you to enjoy complete peace of mind by using proprietary wireless local area network (WLAN) technology and application software to notify you if there is a malfunction or the door is accidentally left ajar
  • SmartFresh™ drawers allow you to store and preserve food items perfectly at their individual temperature and humidity requirements
  • The bright ClearView™ lighting system illuminates every nook of the interior cabinet on each level to achieve maximum exposure of all contents
  • This right hand, integrated refrigerator accepts custom panels or stainless steel front

Miele Appliances 36 in. Hinge Right Hand Refer Bottom Freezer

MKF1901VIR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
83-1/2 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
35-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY