Miele Appliances

42 in. 6-Burner Liquid Propane Gas Cooktop in Stainless Steel

Part #MKM3484LPSS  |  Manufacturer Part #06792860

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Application: Cooking

BTU: 16500

Burner Type: Sealed

Cable Length ft : 4 ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Side Controls

Depth: 21-5/16 in

Fuel Type: Propane

Height: 3-1/4 in

Ignition System: Electronic Ignition

MBH: 73.8

Material: Stainless Steel

Number Of Burners: 6

Power Source: Gas

UL Listed: No

Volts: 120V

Width: 42-1/2 in