DESCRIPTION

Miele Appliances 6-Programmable Dishwasher with Cutlery Tray

MG5975SCSFSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-11/25 in
Height
36-1/4 in
IsAcceptableImage
Width
24 in

Starting at
Call for Pricing
  • QUANTITY