DESCRIPTION

Miele Appliances 83-1/2 x 29-3/4 in. Built-In Fully Integrated All Freezer

MF1811VIL

Height:

83-1/2 in

SPECIFICATIONS

AMP
15
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
83-1/2 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
AC
Type
Upright
Volts
120V
Width
29-3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.