Adapter in White

Part #M10983750  |  Item #7906738  |  Manufacturer Part #10983750

$55.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 36
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

AMP: 30

Brand Model Compatibility: W1 Washing Machines and T1 Tumble Dryers

Color Finish: White

Color Finish Category: Whites

Product Type: Adapter

Volts: 110/220V