29-41/50 in. 1.52 cu. ft. Single Oven in Clean Touch Steel
This product has been replaced by
Manufacturer Part #11804620
ContourLine 29-41/50 in. 1.52 cu. ft. Single Oven in Clean Touch Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.52 cu ft
- Collection:
- ContourLine
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Clean Touch Steel
- Depth:
- 21-87/100 in
- Door Style:
- Drop Down
- Height:
- 18-87/100 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 1 kW
- Width:
- 29-41/50 in