ContourLine DirectSelect 18 in. 1.66 cu. ft. 900 W Built-In Microwave in Stainless Steel

Part #MM6160TCSS  |  Item #7111092  |  Manufacturer Part #09762450

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 15

Capacity: 1.66 cu ft

Collection: ContourLine DirectSelect

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Turn Knob

Depth: 22-1/8 in

Energy Star Compliant: No

Height: 18 in

Interior Light: No

Microwave Type: Built-in

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 900

Width: 23-7/16 in