30 in. 4.6 cu. ft. Single Oven in Clean Touch Steel
This product has been replaced by
Manufacturer Part #11805500
DirectSelect 30 in. 4.6 cu. ft. Single Oven in Clean Touch Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.6 cu ft
- Collection:
- DirectSelect
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Clean Touch Steel
- Control Type:
- Knob
- Depth:
- 23-3/4 in
- Door Style:
- Drop Down
- Height:
- 27-3/4 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Weight:
- 216 lb
- Width:
- 30 in