Miele Appliances

Futura™ 23-9/16 in. 48dB Built-In Undercounter Dishwasher with Cutlery Basket in Stainless Steel

Part #MG4205SS  |  Manufacturer Part #21420527USA

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

Collection: Futura™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 48 dB

Depth: 22-7/16 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 33-11/16 in

Lead Law Compliant: Yes

NSF Certified: Yes

Power Source: Electric

Volts: 120V

WaterSense Labeled: No

Width: 23-9/16 in