47-15/16 in. Liquid Propane Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel

This product has been replaced by

48 DUEL FUEL RANGE 6 BURNER/GRIDDLE MTOUCH
Miele 48 x 27-1/2 x 37 in. 19500 BTU 3.21 cu. ft. 6-Burner Dual Fuel Simmer Freestanding Range in Stainless Steel
Manufacturer Part #11791750
You last purchased this on
 
Miele

M Touch 47-15/16 in. Liquid Propane Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

48 DUEL FUEL RANGE 6 BURNER/GRIDDLE MTOUCH
Miele 48 x 27-1/2 x 37 in. 19500 BTU 3.21 cu. ft. 6-Burner Dual Fuel Simmer Freestanding Range in Stainless Steel
Manufacturer Part #11791750
Miele

M Touch 47-15/16 in. Liquid Propane Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #MHR19562DFGDLP
  • Item #7877337
  • Manufacturer Part #10902470
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
50
Automatic Shut-Off:
No
BTU:
19500
Burner Type:
Sealed
Capacity:
4.73 cu ft
Collection:
M Touch
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
26-1/2 in
ETL Listed:
No
Fuel Type:
Propane
Handle Material:
Stainless Steel
Height:
35-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
19.5
Number of Burners:
6
Power Source:
Dual Fuel
Self Clean:
Yes
UL Listed:
No
Volts:
208/240V
Weight:
618 lb
Width:
47-15/16 in