35-3/4 in. 19.6 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #11502930
MasterCool™ 35-3/4 in. 19.6 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.6 cu ft
- Collection:
- MasterCool™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14 cu ft
- Refrigerator Type:
- Counter Depth, Bottom Mount Freezer
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 35-3/4 in