PureLine 22-1/8 in. 1.52 cu. ft. Single Oven in Brilliant White

Part #MH6800BMWH  |  Item #5077093  |  Manufacturer Part #09660040

$3,899.00 EACH

Color/Finish: Brilliant White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 30

Capacity: 1.52 cu ft

Collection: PureLine

Color Finish: Brilliant White

Color Finish Category: Whites

Control Type: Digital

Depth: 21-3/8 in

Door Style: Drop Down

GSA Approved: No

Height: 17-47/50 in

Installation Type: Built-in, Wall Mount

Interior Light: Yes

Material: Stainless Steel

Power Source: Electric

Self Clean: No

UL Listed: No

Volts: 240V

Watts: 1

Width: 22-1/8 in