22-1/8 in. 1.52 cu. ft. Single Oven in Obsidian Black
This product has been replaced by
Manufacturer Part #11804660
PureLine 22-1/8 in. 1.52 cu. ft. Single Oven in Obsidian Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Application:
- Kitchen
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.52 cu ft
- Collection:
- PureLine
- Color Finish Category:
- Blacks
- Color Finish Name:
- Obsidian Black
- Control Type:
- Digital
- Depth:
- 21-3/8 in
- Door Style:
- Drop Down
- GSA Approved:
- No
- Height:
- 17-47/50 in
- Installation Type:
- Wall Mount, Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 1 kW
- Width:
- 22-1/8 in