23-1/4 x 18 x 23-7/16 in. 1.84 cf Built-in Single Convection Wall Oven in Stainless Steel

This product has been replaced by

24 PURELINE COMBI STEAM PURELINE MTOUCH S CTS
Miele 23-7/16 x 23-1/4 in. 20A 1.84 cu. ft. Single Oven in Clean Touch Steel
Manufacturer Part #11876660
You last purchased this on
 
Miele

Pureline 23-1/4 x 18 x 23-7/16 in. 1.84 cf Built-in Single Convection Wall Oven in Stainless Steel

  • Fast #
  • Part #MDGC66001SS
  • Item #7288213
  • Manufacturer Part #10256720
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

24 PURELINE COMBI STEAM PURELINE MTOUCH S CTS
Miele 23-7/16 x 23-1/4 in. 20A 1.84 cu. ft. Single Oven in Clean Touch Steel
Manufacturer Part #11876660
Miele

Pureline 23-1/4 x 18 x 23-7/16 in. 1.84 cf Built-in Single Convection Wall Oven in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
20
Capacity:
1.84 cu ft
Collection:
Pureline
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
23-1/4 in
Height:
18 in
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Self Clean:
No
UL Listed:
No
Volts:
208/240V
Watts:
3.7 kW
Width:
23-7/16 in