23-7/16 in. 2.51 cu. ft. Combo Oven in Obsidian Black
PureLine Series 23-7/16 in. 2.51 cu. ft. Combo Oven in Obsidian Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Capacity:
- 2.51 cu ft
- Collection:
- PureLine Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Obsidian Black
- Control Type:
- M Touch
- Depth:
- 22-5/8 in
- Door Style:
- Drop Down
- Height:
- 23-1/2 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Width:
- 23-1/2 in