DESCRIPTION

  • Automatic temperature settings
  • Combination and individual convection / microwave programs
  • Electronic temperature control
  • Includes one wire rack, one glass tray, roast probe and broiling stick
  • Infrared broiling system
  • Multi-tier operating modes
  • True European convection

Miele Appliances Europa Speed Oven

MH4086BMSS

Color Finish

 

SPECIFICATIONS

AMP
20
Collection
Europa
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-5/16 in
Handle Type
Straight
Height
17-15/16 in
Volts
208/240V
Watts
1000
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS