• Cart

DESCRIPTION

Miele Appliances Trim Kit

MEBA6708

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Miele Appliances DG6500 24 in Steam Oven
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Material
Stainless Steel
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY