DESCRIPTION

Miele Appliances Whole Bean Non Plum Coffee Machine

MCVA4062SSL

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
Stainless Steel
Depth
19 in
Height
17-15/16 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
AC
Volts
120V
Width
23-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY