DESCRIPTION

  • Large volume air chamber provides better dampening for superior water hammer arrestor performance
  • No access door is required to service MIFAB's water hammer arrestors
  • Thick walled one piece, hard drawn "K" copper seamless body
  • Unique design eliminates separate end cap connection to ensure maximum integrity of the body and guarantees free movement of the piston for maximum performance

Mifab HammerGard® 1/2 in. MNPT Water Hammer Arrestor

MCLA

Length:

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.1M
Collection
HammerGard®
End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
4-3/4 in
Material
Copper
Maximum Pressure
350 psi
Maximum Temperature
250

Starting at
Call for Pricing
  • QUANTITY