DESCRIPTION

  • Certified to the A.S.S.E. 1010-1996
  • Engineered to limit the system surge pressure to 150 psig
  • Piston operated
  • With hard drawn seamless body

Mifab HammerGard® 1 in. Water Hammer Arrestor

MCLC

Length:

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.1M
Collection
HammerGard®
End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
9 in
Material
Copper
Maximum Pressure
350 psi
Maximum Temperature
250
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY