DESCRIPTION

  • The MIFAB UA is a multi-purpose access door. It is designed for flush installation into drywall, block or tile, walls and ceilings
  • The door features rounded safety corners, concealed hinge, flush with frame fit, a unique White finish, and a 1/4" turn back in the door panel for extra rigidity and safety

Mifab 12 in. Universal Access Door Cylinder Key

MUA1212C

Length:

SPECIFICATIONS

Length
12 in
Material
Stainless Steel
Material Type
304
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY