12 in. Deep Floor Sink Half Grate
12 in. Deep Floor Sink Half Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Drain Component Type:
- Grate
- Drain Type:
- Bathroom Sink Drain
- Grate Style:
- Half
- IAPMO Listed:
- No
- Length:
- 12 in
- Trim Ring:
- No
- UPC:
- 779897903960
- Width:
- 12 in